Brass Disposer Flange in Biscuit

You last purchased this on
 
Shaws

Brass Disposer Flange in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shaws

Brass Disposer Flange in Biscuit

  • Fast #
  • Part #RISE10082BS
  • Item #1705000
  • Manufacturer Part #ISE10082BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with 745 or 744 disposal stopper
  • Custom made for ROHL
  • Not compatible with Waste King
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Brass construction except Stainless Steel model
  • Fits standard 3 1/2" diameter US drain openings
  • Requires Certification

Specifications

Brand Model Compatibility:
ISE batch feed and continuous feed Disposals, Sears, KitchenAid, Whirlpool and ISE Evolution Collection
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Diameter:
3-1/2 in
Height:
2-1/2 in
Material:
Brass
Product Type:
Disposer Flange
Size:
2-1/2 in