Brass Disposer Flange in Matte Black
Brass Disposer Flange in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works with ISE batch feed and continuous feed disposals including Sears, Kitchenaid, Whirlpool and fits ISE Evolution Series
- Not compatible with Waste King
- For use with Allia and Shaws Sinks
- Brass construction except Stainless Steel model
- Biscuit coordinates with Shaws Fireclay Parchment sinks
- Brass construction
- Fits standard 3-1/2" diameter US drain openings
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- ISE batch feed and continuous feed Disposals, Sears, KitchenAid, Whirlpool and ISE Evolution Collection
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2 in
- Diameter:
- 3-1/2 in
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Disposer Flange
- Size:
- 2-1/2 in
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 3-1/2 in