DESCRIPTION

Rohl Country Kitchen Bridge Kitchen Faucet with Double Cross Handle and Side Spray

RA1456LMWSSTN2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8-5/16 in
Collection
Country Kitchen
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
3-55/64 in
Spout Reach
8-55/64 in
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS