DESCRIPTION

  • Column spout
  • Cross handles
  • Wall mounted bridge faucet

Rohl Country Kitchen Bridge Kitchen Faucet with Double Cross Handle

RA1456XM2

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Country Kitchen
Color Finish
Tuscan Brass
Color Finish Category
Brass Tones
Faucet Mount
Wall Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
3-55/64 in
Spout Reach
8-55/64 in
Spout Type
Column

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$778.86
EACH
  • QUANTITY