Campo™ 3-1/2 in. 3 Function Showerhead in Tuscan Brass

Part #RI00131TCB  |  Item #2893178  |  Manufacturer Part #I00131TCB

$351.00 EACH

Color/Finish: Tuscan Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-function spray patterns
  • - Classic Spray
  • - Concentrated Spray
  • - Classic/Concentrated
  • 1/2" female inlet with swivel connection
  • Anti-calcium components
  • Flow rate 2.0 GPM*
  • ABS construction

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: Campo™

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Handle Material: Brass

Hose Length: 78-47/64 in

Number of Handles: Three Handle

Product Type: Showerhead

Showerhead Flow Rate: 1.8 gpm

Spout Height: 2-7/8 in

Spout Type: Fixed

Spray Type: Full, Jet