Multi Function Showerhead in Satin Nickel
Campo™ Multi Function Showerhead in Satin Nickel
Frequently Purchased Together
Product Details
- - Classic Spray
- - Champagne
- 3-function spray patterns
- Flow rate 2.0 GPM*
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2" female inlet with swivel connection
- ABS construction
- - Massage
- Anti-calcium components
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Campo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-11/32 in
- Diameter:
- 4-11/32 in
- Faucet Connection:
- Female Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Height:
- 3-35/64 in
- IAPMO Listed -:
- No
- Length:
- 4-11/32 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Jets:
- 30
- Overall Width:
- 19-23/32 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Massage
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb
- Width:
- 4-11/32 in