Round Closed Towel Ring in Satin Nickel
Campo™ Round Closed Towel Ring in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounting hardware included
- 6" diameter ring
- Brass construction
- 2 11/16" projection
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 55.8, 64.6
- Application:
- Residential
- Base Plate Height:
- 2-5/64 in
- Base Plate Width:
- 2-5/64 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Campo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Overall Height:
- 6 in
- Overall Width:
- 6 in
- Projection:
- 2-11/16 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6 in