Campo™ Single Function Rain Showerhead in Polished Nickel

Part #RWI0196PN  |  Item #7063301  |  Manufacturer Part #WI0196PN

$243.00 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-function Rain showerhead
  • ABS construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • 1/2" female inlet with swivel connection
  • Flow rate 2.0 GPM*

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Campo™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 7-7/8 in

Diameter: 7-7/8 in

End Connection 1: Female Swivel Nut

End Connections: Female Swivel Nut

Faucet Connection: Female Swivel

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Height: 2-5/16 in

Hose Included: No

Hose Length: 59 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-7/8 in

Material: Plastic

Material Type: ABS

NSF Certified: No

Number Of Jets: 30

Number of Handles: Two Handle

Product Type: Showerhead

Shape: Round

Shower Arm Reach: 2-5/16 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spout Height: 33-1/4 in

Spout Type: Fixed

Spray Type: Rain

Supply Lines Included: No

Trim Only: No

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 1

Width: 7-7/8 in