Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

You last purchased this on
 
ROHL®

Campo™ Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Campo™ Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

  • Fast #
  • Part #RA3358ILWSPN2
  • Item #7525503
  • Manufacturer Part #A3358ILWSPN-2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1.5 GPM
  • Single-spray functionality
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Campo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-61/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
Hose Length:
59 in
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
7-61/64 in
Spout Reach:
9-27/32 in
Spray Type:
Spray
Supply Lines Included:
No
WaterSense Labeled:
No