Campo Two Handle Widespread Bathroom Sink Faucet in Matte Black

Part #RA3318ILMB2  |  Item #7525734  |  Manufacturer Part #A3318ILMB-2

Call for Pricing

Color/Finish: Matte Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Matching tub filler A3314IL
  • 1.2 GPM
  • Lift rod drain assembly included with faucet

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Campo

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 5-29/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-23/64 in

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 3 in

Spout Reach: 6-11/16 in

Spout Type: Fixed

WaterSense Labeled: Yes