Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

This product has been replaced by

ROHL® Polished Chrome Single Handle Lever Floor Mount Filler (Trim Only)
ROHL® Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)
Manufacturer Part #CA2239LAPCTO
You last purchased this on
 
ROHL®

Caswell® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Single Handle Lever Floor Mount Filler (Trim Only)
ROHL® Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)
Manufacturer Part #CA2239LAPCTO
ROHL®

Caswell® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #RCA2239LAPC
  • Item #4704186
  • Manufacturer Part #CA2239LAPC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Floor mounted single column
  • Diverter to hand-shower
  • Exposed mixer
  • 8 15/16" spout reach
  • Rough must be recessed under the finished floor
  • Brass construction
  • Single-function hand-shower
  • Ceramic disc cartridge
  • Remote thermostatic valve may be needed; check local code requirements
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Caswell®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Floor Mount
Flow Rate:
8.2 gpm
Hand Shower Flow Rate:
2.0 gpm
Handle Type:
Lever
Number of Handles:
Single Handle
Spout Reach:
8-15/16 in
Spray Type:
Single Function
Trim Only:
Yes
Tub Spout Reach:
8-15/16 in
WaterSense Labeled:
No