Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
ROHL®

Modern Caswell™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Modern Caswell™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RCA2201LMPN2
  • Item #4704219
  • Manufacturer Part #CA2201LMPN-2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Rohl Bath Suites collection
  • Solid brass construction
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • 1.2 GPM
  • 1 3/8" cutout
  • Pop-up drain, 1 1/4" pipe
  • 4 5/8" spout reach
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Modern Caswell™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
5-5/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-13/16 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes