DESCRIPTION

  • Brass construction
  • Length can not be cut down
  • Mounting hardware included

ROHL® Caswell™ 18 in. Towel Bar in Polished Chrome

RCA118APC

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Mount Type
Wall

Print