7-25/32 in. Wall Mount Tub Spout in Satin Nickel
Country Bath 7-25/32 in. Wall Mount Tub Spout in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT female inlet
- Brass construction
- Tub spout outlet has aerated flow
- Separate mounting nut only available. Order part # 9202388
- Spout connection requires mounting nut to be installed before the finished wall is complete. Do not set finish wall until the mounting nut is installed.
- Tub spout outlet has flow straightener for laminar flow
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Rohl Bath Suites Collection
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- Installation Type:
- Wall Mount
- Length:
- 7-25/32 in
- Material:
- Brass
- Spout Reach:
- 7-3/32 in
- Tub Spout Reach:
- 7-3/32 in
- WaterSense Labeled:
- No