2 Robe Hook in Polished Nickel

You last purchased this on
 
ROHL®

Italian Bath Lombardia 2 Robe Hook in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Bath Lombardia 2 Robe Hook in Polished Nickel

  • Fast #
  • Part #RCA7DPN
  • Item #4704249
  • Manufacturer Part #CA7DPN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
25/32 in
Base Plate Width:
1-31/32 in
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Italian Bath Lombardia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/4 in
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Height:
1-3/8 in
Hose Length:
59 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-5/16 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Handles:
Three Handle
Number of Hooks:
2
Overall Height:
1-3/8 in
Overall Width:
3-5/16 in
Projection:
1-3/4 in
Spout Height:
33-1/4 in
Spout Type:
Fixed, Standard
Valve Body Material:
Brass
Weight:
0.9 lb
Width:
3-5/16 in