DESCRIPTION

  • Accommodates oversized rolls
  • Accommodates oversized toilet paper rolls
  • Mounting hardware included

ROHL® Caswell™ Hook Closet Toilet Paper Holder

RCA8

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-5/16 in
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Width
6-1/16 in

Print

Starting at
$125.79
EACH
  • QUANTITY