Pressure Balancing Trim Valve in Polished Nickel (Less Diverter)

You last purchased this on
 
ROHL®

Caswell® Pressure Balancing Trim Valve in Polished Nickel (Less Diverter)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Caswell® Pressure Balancing Trim Valve in Polished Nickel (Less Diverter)

  • Fast #
  • Part #RCA2213LMPN
  • Item #4704246
  • Manufacturer Part #CA2213LMPN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rotate handle clockwise for hot and counterclockwise for cold
  • Move handle up for on, down for off
  • Complete with plate, escutcheon and handle
  • See page F29 for rough info
  • Must order R2012D rough valve to complete
  • Includes plate, escutcheon, diverter and handle
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Rohl Bath Suites Collection
Collection:
Caswell®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Number of Handles:
Single Handle
Sink Material:
Brass
WaterSense Labeled:
No