Shower Package in Satin Nickel
Caswell® Shower Package in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CA2227LM Thermostatic Trim
- 1442/6 Shower Arm
- Kit Includes:
- I00124 Body Sprays (x3)
- E824 Wall Outlet
- CA2219LMTO Volume Control Trims (x3)
- D63003 hand-shower Set
- SOF134 Showerhead
- R1085BO Concealed Therm Rough
- To complete package, you must order roughs
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Caswell®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Four Handle
- Spray Type:
- Single Function
- Trim Only:
- Yes
- WaterSense Labeled:
- No