Shower Trim Kit with Single Lever Handle and Multifunction Showerhead in Satin Nickel
Caswell® Shower Trim Kit with Single Lever Handle and Multifunction Showerhead in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CA2213LM Pressure Balance Trim
- 1442/6 Shower Arm
- Integrated volume control
- R2012D Pressure Balance Rough
- To complete package, you must order rough
- SOF134 Showerhead
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Caswell®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-7/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Jet, Mist, Spray
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in