Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Caswell® Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim for concealed pressure balance rough valve without diverter
- Brass construction
- Single handle control
- See page XXX for rough info
- Must order RCT-1 rough valve to complete
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RCT-1
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Caswell®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 5-1/4 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb
- Width:
- 5-1/4 in