Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)
Caswell® Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must order rough valve R922390000 to complete
- Rough must be recessed under the finished floor
- Single handle controls volume and temperature for ease of operation
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
- Includes single-function handshower with easy clean spray face; 1.8 GPM flow rate at 60 PSI
- Flow rate of 8.2 GPM at 60 PSI to quickly fill your tub
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- R922390000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Caswell®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-15/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 40-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 40-13/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount, Freestanding
- Length:
- 8-15/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 32-3/32 in
- Spout Reach:
- 8-15/16 in
- Spout Type:
- Fixed
- Spray Type:
- Rain
- Style:
- Contemporary
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-15/16 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 22 lb
- Width:
- 8-27/32 in