Wall Mount Tub Spout with 7-3/32 in. Spout Reach in Polished Nickel

You last purchased this on
 
ROHL®

Country Bath Wall Mount Tub Spout with 7-3/32 in. Spout Reach in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath Wall Mount Tub Spout with 7-3/32 in. Spout Reach in Polished Nickel

  • Fast #
  • Part #RCA2217PN
  • Item #4704217
  • Manufacturer Part #CA2217PN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" NPT female inlet
  • Brass construction
  • Tub spout outlet has aerated flow
  • Separate mounting nut only available. Order part # 9202388
  • Spout connection requires mounting nut to be installed before the finished wall is complete. Do not set finish wall until the mounting nut is installed.
  • Tub spout outlet has flow straightener for laminar flow
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-3/32 in
Material:
Brass
NSF Certified:
No
Overall Width:
13-25/32 in
Shape:
Round
Tub Spout Reach:
7-3/32 in
WaterSense Labeled:
No