DESCRIPTION

  • Complete with trim plate, escutcheon and handle
  • Extension kit included for installation with R1085BO universal rough valve
  • Must order R1085BO rough valve to complete
  • See page F29 for rough info
  • Temperature control includes pre-set safety stop with override

ROHL® Caswell™ X-Trim for Concealed Thermostatic Valve in Polished Chrome

RCA2227LMAPC

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
Rohl Bath Suites Collection
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Lever
Installation Type
Concealed Screw
Material
Brass
Number of Handles
Single Handle
Sink Installation Type
Apron Front
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No

Print

$377.35
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment