Single Handle Volume Control Valve Trim in Polished Chrome

You last purchased this on
 
ROHL®

Caswell® Single Handle Volume Control Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Caswell® Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #RCA2219LMAPCTO
  • Item #4704234
  • Manufacturer Part #CA2219LMAPCTO
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • - R1040R 3/4" volume control rough valve
  • - R1062BO dedicated 4-port, 3-way diverter rough valve
  • Escutcheon, dome and handle
  • See page F30 for rough info
  • Must order rough valve to complete
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Caswell®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-7/32 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Weight:
1.5 lb