Single Handle Volume Control Valve Trim in Satin Nickel
Caswell® Single Handle Volume Control Valve Trim in Satin Nickel
Frequently Purchased Together
Product Details
- R1040R 3/4 in volume control rough valve
- R1062BO dedicated 4-port, 3-way diverter rough valve
- Escutcheon, dome and handle
- See page F30 for rough info
- Must order rough valve to complete
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Caswell®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-7/32 in
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb