DESCRIPTION

  • Adjustable escutcheon
  • Brass construction
  • Ceiling shower mount
  • Inlet: 1/2" NPT
  • Outlet: 3/4" naps

Rohl Perrin & Rowe® Ceiling Mount Shower Arm

RU5388

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
End Connection 2
NPSM
End Connections
MNPT x NPSM
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Height
4 in
Installation Type
Ceiling Mount
Material
Brass
Width
1-3/4 in

Starting at
$129.12
EACH
  • QUANTITY

DOCUMENTS