Ceiling Shower Arm Polished Nickel

You last purchased this on
 
Perrin & Rowe

Ceiling Shower Arm Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Ceiling Shower Arm Polished Nickel

  • Fast #
  • Part #RU5399PN
  • Item #1328380
  • Manufacturer Part #U.5399PN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To connect hose to outlet of tub/shower mixers or exposed thermostatic mixer
  • Brass construction
  • Connections: 3/4" male x 1/2" female
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Female
End Connections:
Female
Faucet Part Type:
Repair Kit
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Installation Type:
Wall Mount
Material:
Brass
Product Type:
Accessories
WaterSense Labeled:
No