Rohl Check Valve for Thermostat RC7915

DESCRIPTION

  • Rohl Country Bath check valve only to filter check valve assembly on thermostatic valves A4910, A4913BO, a4915BO, and A4916BO

Rohl Check Valve for Thermostat

RC7915

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Threaded
End Connections
Socket Weld x Threaded
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
Pressure Class
150#
Schedule Class
80S
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS