Cinquanta Single Handle Kitchen Faucet in Inca Brass

Part #RA3650LMWSIB2  |  Item #4213687  |  Manufacturer Part #A3650LMWSIB-2

$1,166.25 EACH
(Pricing is for Inca Brass)

Color/Finish: Inca Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Ceramic disc control cartridge
  • Column swivel spout reach: 8-55/64"
  • 4" deep deck extension kit, order part # C7555EXT
  • Hole cutouts: 2 x 1-3/8"
  • Flow rate: 1.5 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • 4" deep deck extension kit, order part # C7555EXT

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Cinquanta

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 11 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-7/16 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 8-1/4 in

Spout Reach: 8-55/64 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

Type: Faucet

UL Listed: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® Cinquanta Single Handle Kitchen Faucet in Inca Brass /$1,166.25