Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
ROHL®

Arcana Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Arcana Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RAC107LPN2
  • Item #3881177
  • Manufacturer Part #AC107L-PN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.5 gpm
  • Three hole installation
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Solid brass construction, exposed pop-up drain without overflow
  • 1/4 turn ceramic disc cartridges
  • Porcelain Lever handles (Product shown with cross handles)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Arcana
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/4 in
Spout Reach:
7-1/8 in
Spout Type:
Column
Trim Only:
No
WaterSense Labeled:
Yes