Cisal 18 Towel Bar Inca Brass

Part #RCIS118IB  |  Item #1612313  |  Manufacturer Part #CIS1/18IB

$247.50 EACH

Type:

Accessories
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • All brass
  • Mounting Hardware Included
  • Projection of bar is 3"
  • Length can be cut down
  • 3 1/2" projection

Documents

Specifications

ADA Compliant: No

Collection: Cisal

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Mount Type: Wall

Number of Bars: 1

Overall Width: 20-1/2 in

Type: Accessories