24 Towel Bar Cisal IB

You last purchased this on
 
ROHL®

Bordano 24 Towel Bar Cisal IB

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Bordano 24 Towel Bar Cisal IB

  • Fast #
  • Part #RCIS124IB
  • Item #1612227
  • Manufacturer Part #CIS1/24IB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting Hardware Included
  • Projection of bar is 3"
  • All brass
  • 3 1/2" projection
  • Length can be cut down
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Bordano
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Faucet Connection Size:
1/2 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
26-1/2 in
Shape:
Round
Spray Type:
Rain
Type:
Accessories