Cisal 30 in. Towel Bar in Satin Nickel

Part #RCIS130STN  |  Item #1612196  |  Manufacturer Part #CIS1/30STN

$229.50 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • All brass construction
  • Includes mounting hardware
  • Projection: 3-1/2"
  • Projection of bar: 3"
  • Length may be cut down

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Cisal

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 30 in

Material: Diecast Metal

Mount Type: Wall

Number of Bars: 1

Overall Width: 32-1/2 in