Cisal 4 in. Brass Deck Union in Italian Brass

Part #RAR00380  |  Manufacturer Part #AR00380-IB

Starting at
$585.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6-1/2" reach
  • 2-7/8" projection
  • For exposed tub filler (AC7XA1401)
  • Not eccentric-fixed center to center measurement
  • Not eccentric, has a fixed center-to-center measurement
  • 5 29/32" center to center
  • Vertical extension not available
  • For exposed tub fillers
  • Order C5574EXT for use with A1401, A1801, A1901, A2101, A2701

Documents

Specifications

Application: Residential

Brand Model Compatibility: AC7X, A1401, A1901, A2101, A2701, and A1701 Exposed Tub Fillers

Collection: Cisal

Color Finish: Italian Brass

Color Finish Category: Brass Tones

End Connection 1: Female

End Connections: Female

Faucet Connection Size: 1/2 in

Faucet Part Type: Deck Union

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 6-1/2 in

Installation Type: Deck Mount

Length: 4 in

Material: Brass