3/4 in. NPT Thermostatic Valve
This product has been replaced by
Manufacturer Part #1005N
Cisal Classic Bath 3/4 in. NPT Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlets: 3/4"
- Outlets: 2 x 3/4"
- Bottom outlet for tub spout only
- If PEX is utilized, oversize the supply line to 1" for full flow capacity
- Valve only
- Includes outlet plug
- High-flow rate: 20 gpm at 60 psi
Specifications
- ADA Compliant:
- No
- Collection:
- Cisal Classic Bath
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 20 gpm
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No