Cisal Handle in Polished Chrome

Part #RZZ92111APC  |  Item #2118343  |  Manufacturer Part #ZZ92111-APC

Call for Pricing

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Brand Model Compatibility: Cisal

Collection: Cisal

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

Handle Type: Cross