Oval Closed Towel Ring in Satin Nickel
Italian Country Bath Oval Closed Towel Ring in Satin Nickel
Frequently Purchased Together
Product Details
- Projection: 3-1/4"
- 3 1/4" projection
- Includes mounting hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 3/4 in
- Handle Material:
- Metal
- Height:
- 6-1/4 in
- Hose Length:
- 78-47/64 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Overall Height:
- 6-1/4 in
- Overall Width:
- 8-1/4 in
- Ring Type:
- Closed
- Shape:
- Oval
- Spout Height:
- 3-21/32 in
- Spout Type:
- Fixed
- Width:
- 8-1/4 in