DESCRIPTION

  • Connections: 1/2" NPSM x 3/4" NPSM
  • For exposed tub fillers
  • For wall applications
  • Includes 2" round escutcheon

Rohl Cisal Set of Eccentric Wall Unions

RZZ931430212A

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connections
NPSM
Faucet Mount
Wall Mount
Installation Type
Wall Mount

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS