Rohl Cisal Set of Eccentric Wall Unions RZZ9314302B2

DESCRIPTION

  • Connections: 1/2" NPSM x 3/4" NPSM
  • For exposed tub fillers
  • For wall applications
  • Includes 2" round escutcheon

Rohl Cisal Set of Eccentric Wall Unions

RZZ9314302B2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Installation Type
Wall Mount

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS