Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
ROHL®

Wellsford™ Wall Mount Toilet Tissue Holder in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Wellsford™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RCIS18PN
  • Item #2305453
  • Manufacturer Part #CIS18PN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single spring loaded
  • Solid metal die cast construction
  • Includes mounting hardware
  • 3 1/4" projection
  • Projection: 3-1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Wellsford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/4 in
Faucet Connection Size:
3/4 in
GSA Approved:
No
Handle Material:
Metal
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Die Cast Metal
Mount Type:
Wall
NSF Certified:
No
Number of Handles:
Single Handle
Pivoting:
No
Projection:
3-1/4 in
Valve Body Material:
Brass
Weight:
1 lb
Width:
7 in