Cisal Tub Spout in Italian Brass

Part #RAC24IB  |  Item #1611145  |  Manufacturer Part #AC24-IB

$213.75 EACH

Color/Finish: Italian Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout reach: 7"
  • 1/2" female NPT

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Cisal

Color Finish: Italian Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Solid Brass

NSF Certified: No

Spout Reach: 7 in

Trim Only: No

Tub Spout Reach: 7 in

Tub Spout Type: Non-diverter

UL Listed: No

WaterSense Labeled: No

Weight: 2