Two Handle Single Shower Faucet in Polished Chrome Trim Only
Rodello Two Handle Single Shower Faucet in Polished Chrome Trim Only
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm reach: 19-11/16"
- Inlet center to center: 5-7/8 (+/- 5/16")
- Includes riser, diverter, hand shower and showerhead
- Flow rate 2 GPM at 60 PSI for hand-shower or showerhead
- Cross handle
- Shower flow rate: 2 gpm at 60 psi
- Integrated service stops
- Inlets 3/4" female
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Rodello
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Number of Handles:
- Two Handle
- Shape:
- Round
- Shower Arm Reach:
- 19-5/8 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic