Vertical Bidet Faucet with Double Cross Handle in Satin Nickel

You last purchased this on
 
ROHL®

Cisal Vertical Bidet Faucet with Double Cross Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Cisal Vertical Bidet Faucet with Double Cross Handle in Satin Nickel

  • Fast #
  • Part #RAC595LSTN
  • Item #2893258
  • Manufacturer Part #AC595L-STN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Side valves: 1/2"
  • Quarter-turn ceramic disc control cartridges
  • 1/2" side-valves
  • Requires Certification

Specifications

ADA Compliant:
No
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
Collection:
Cisal
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
5 Hole
Trim Only:
No
WaterSense Labeled:
No