Multi Function Hand Shower in Italian Brass
Classic® Multi Function Hand Shower in Italian Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three-function brass straight shower with flow restrictor
- Double spiral brass flexible hose
- Brass slide bar
- - 1200 (white resin handle) or 1201 (metal cap handle): Slide bar
- - 1295: Wall outlet
- - 16295: 59" flexible metal hose
- Includes showerhead, 59" hose, slide bar, and wall outlet
- White RESIN insert on 1310 cross handle and hand-showers, METAL insert on 1311 cross handle and hand-showers
- Old Iron finish only available for 1311
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Classic®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/32 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 24 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- WaterSense Labeled:
- No