DESCRIPTION

  • Ceramic disc control cartridge
  • Faucet made in England and filter made in Switzerland
  • Filtered water flow rate: .5 gpm at 45 psi
  • Installation depth on deck: 1-3/4"
  • Metal lever handle
  • Not suitable for R.O. systems or instant hot systems
  • Spout height: 11"
  • Swivel spout reach: 6"

Rohl Perrin & Rowe® Cold Filter Faucet with Single Lever Handle and 6 in. Spout Reach

RUKIT1601L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
8 in
Spout Reach
6 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS