DESCRIPTION

  • Brass construction
  • Button and escutcheon adhered to base
  • Includes 60" flexible tubing
  • Includes mounting hardware for control box
  • Includes transmitter button with escutcheon, base and fastening nut
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Plug-in installation of control box
  • Remote on/off air switch button

Rohl Compressor Air Switch

RAS450T

Color Finish

 

SPECIFICATIONS

Color Finish
Tuscan Brass
Color Finish Category
Brass Tones
Height
2-1/4 in
Width
1-3/4 in

Starting at
$236.58
EACH
  • QUANTITY

DOCUMENTS