DESCRIPTION

  • Can be stacked
  • Perrin and Rowe® 5/8" extension kit short version of U.3243 to wall mount volume control U.3230 and U.3240

Rohl Perrin & Rowe® Concealed Rough Wall Valve

RU3243S

Fitting Sizes:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Installation Type
Wall Mount
Length
5/8 in

Starting at
$49.15
EACH
  • QUANTITY

DOCUMENTS