DESCRIPTION

  • Back of rough valve to finished wall measures 3-1/2" minimum and 4-1/8" maximum
  • Back plate installation allows valve to be removed if needed
  • CNC machined from solid bar stock
  • Concealed thermostatic
  • Flow rate: 16 gpm
  • For single handle wall mount installation
  • Inlets: 3/4"
  • Outlets: 2 x 3/4"
  • Temperature control only

Rohl Perrin & Rowe® Concealed Thermostatic Mixer Rough Valve

RU5585BO

Valve Size:

3/4 in

SPECIFICATIONS

Collection
Perrin & Rowe®
End Connection 1
NPT
End Connections
NPT
Flow Rate
16 gpm
Installation Type
Wall Mount
Material
Brass
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$1154.54
EACH
  • QUANTITY

DOCUMENTS