DESCRIPTION

  • Includes pre-set safety stop with override
  • Metal lever handle
  • Polished Chrome
  • Temperature control

Rohl Verona™ Non-Volume Control Thermostatic Valve Trim

RA2914LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Verona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Concealed Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-3/32 in

Starting at
$302.38
EACH
  • QUANTITY

DOCUMENTS