DESCRIPTION

  • Back of valve to finished wall measures 4-1/8" minimum and 4-5/8" maximum
  • Includes extension kit that can be cut to desired length
  • Not suitable for deck installations
  • Outlet: 3/4" NPT
  • Valve only

Rohl Concealed Wall Rough-In Body Valve

RR1040R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
NPT
End Connections
NPT
Faucet Connection Size
3/4 in
Flow Rate
16 gpm
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Control Valves
WaterSense Labeled
No

Starting at
$124.12
EACH
  • QUANTITY

DOCUMENTS